Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elite Sales

Model # :WBB1121900

MPN #: HG12SPAS

Elite Sales HG12SPAS 1/2" Galvanized Screw Pin Anchor Shackle - Package Qty 10

Product Description
Elite Sales Galvanized Screw Pin Anchor Shackle - 1/2"

Our Screw Pin Anchor Shackles meet the performance requirements of Federal Specification RR-C-271D Type IVA, Grade A, Class 2, except for those provisions required of the contractor. Working load limit permanently shown on every shackle.

PRICE
$44.95

Min. purchase quantity is 11
11
11
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Weight Capacity4000 lbs
Weight0.8 lbs
Pin Diameter5/8 in
Dimension F1.25"
Dimension C1.88 in
Inner Width1-1/4 mm
Dimension A1/2"
Material Diameter - Chain Size1/2
Dimension B5/8"
Dimension D0.81"
Dimension E1.31"

Product Details

Body MaterialGalvanized Steel
ColorSilver
StyleGalvanzied Screw Pin Anchor Shackle
MaterialGalvanized Steel
Construction TypeConnectors & Links
Package Quantity10
Manufacturers Part NumberHG12SPAS
BrandElite Sales

Warranty

Warranty30 Days for Material