Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elite Sales

Model # :WBB1121897

MPN #: HG14SPAS

Elite Sales HG14SPAS 1/4" Galvanized Screw Pin Anchor Shackle - Pack of 25

Product Description
Elite Sales Galvanized Screw Pin Anchor Shackle - 1/4"

Our Screw Pin Anchor Shackles meet the performance requirements of Federal Specification RR-C-271D Type IVA, Grade A, Class 2, except for those provisions required of the contractor. Working load limit permanently shown on every shackle.

PRICE
$49.95

Min. purchase quantity is 14
14
14
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/16 in
Weight Capacity1000 lbs
Weight0.1 lbs
Pin Diameter5/16 in
Dimension F0.75"
Dimension C1.06 in
Inner Width3/4 mm
Dimension A1/4"
Material Diameter - Chain Size1/4
Dimension B5/16"
Dimension D0.47"
Dimension E0.66"

Product Details

Body MaterialGalvanized Steel
ColorSilver
StyleGalvanzied Screw Pin Anchor Shackle
MaterialGalvanized Steel
Construction TypeConnectors & Links
Package Quantity25
Manufacturers Part NumberHG14SPAS
BrandElite Sales

Warranty

Warranty30 Days for Material