Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elite Sales

Model # :WBB1121898

MPN #: HG516SPAS

Elite Sales HG516SPAS 5/16" Galvanized Screw Pin Anchor Shackle - Pack of 25

Product Description
Elite Sales Galvanized Screw Pin Anchor Shackle - 5/16"

Our Screw Pin Anchor Shackles meet the performance requirements of Federal Specification RR-C-271D Type IVA, Grade A, Class 2, except for those provisions required of the contractor. Working load limit permanently shown on every shackle.

PRICE
$63.95

Min. purchase quantity is 7
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/4 in
Weight Capacity1500 lbs
Weight0.2 lbs
Pin Diameter3/8 in
Dimension F0.84"
Dimension C1.25 in
Inner Width13/16 mm
Dimension A5/16"
Material Diameter - Chain Size5/16
Dimension B3/8"
Dimension D0.53"
Dimension E0.81"

Product Details

Body MaterialGalvanized Steel
ColorSilver
StyleGalvanzied Screw Pin Anchor Shackle
MaterialGalvanized Steel
Construction TypeConnectors & Links
Package Quantity25
Manufacturers Part NumberHG516SPAS
BrandElite Sales

Warranty

Warranty30 Days for Material