M-D Galvanized Steel Sheet, 56032, 12"L x 12"W x 1/64" Thick, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Easy to cut, form and fabricate. Will not rust or corrode. Great for roof repair, work bench tops and many other home and shop projects. Recommended for indoor or outdoor uses.
PRICE
$23.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/64 in |
| Gauge | 28 ga |
Product Details
| Description | Galvanized Steel Sheet |
| Color | Silver |
| Manufacturers Part Number | 56032 |
| Brand | M-D Building Products |