Todol Pur Fill NF12, Professional Straw Foam - NF12
Write a Review
|
Questions & Answers (0)
Product Description
12 oz. straw dispensed foam, perfect for small jobs, helpful hint clean out dispensing straw and valve of can between uses. A straw dispensed foam that expands, bonds and seals. No gun is needed, perfect for small jobs. Substrates include most building materials.
PRICE
$11.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 oz. |
| Coverage | 3.5 Gallons Per Can |
Product Details
| Type | Foam Sealant |
| Application Time | Less Than 45 Minutes |
| Specific Gravity | 1.3 lbs/cubic feet |
| Color | White |
| Expansion Ratio | Variable |
| Insulation Value | R-Factor 5.9 Per Inch |
| Full Cure Time | 1 Hour |
| Description | Professional Straw Foam |
| Package Quantity | 1 |
| Manufacturers Part Number | NF12 |
| Brand | Todol Products |
Compliance & Certifications
| Certifications | ASTME-93 |