Features:
- Manual and autoranging styles
- Easy-to-read displays
- All testers include test leads and operating instructions
- Data Hold Function
- AC Current Accuracy:600A
Weights & Dimensions
| Crush Rating | 150lbs |
| Jaw Size | 1-1/2 in |
| Drop Rating | 3' |
Product Details
| Battery Type | AA |
| Type | Manual Ranging Clamp |
| Color | Gray |
| DC Voltage | 60V |
| Resistance | 1000 Ohms |
| Accuracy | +/- 5 Percent °F |
| Description | Manual Ranging Clamp Meter |
| Manufacturers Part Number | GCM-500 |
| AC Voltage | 600V |
| Brand | Gardner Bender |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL |