Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gas Pilot, .018", Nat For Blodgett, 5386

Gas Pilot, .018", Nat For Blodgett, 5386

Item #: WBB1023622

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.25 up to 58% OFF

Minimum Quantity: 6

Price: $2.18

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pilot Orifice, .018", For Blodgett, 20589

Pilot Orifice, .018", For Blodgett, 20589

Gas Pilot, .010", LP For Blodgett, 5387

Gas Pilot, .010", LP For Blodgett, 5387

Pilot Orifice, .010", For Vulcan, 417146-2

Pilot Orifice, .010", For Vulcan, 417146-2

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Valve, Knob, 1-1/4" D, Off-Pilot-On, For Keating, 004803

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Restraining Cable, 24" For 36" Hose For Dormont, RDC-36

Quick Disconnect Device For Dormont, B-75

Quick Disconnect Device For Dormont, B-75

Orifice #48, For Southbend, 1006448

Orifice #48, For Southbend, 1006448

Air Shutter For Garland, 1028002

Air Shutter For Garland, 1028002

Close Nipple 1/2" Blk For Blodgett, 1949

Close Nipple 1/2" Blk For Blodgett, 1949

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Heating Element 120V/350W For FWE, FWEEL350-120-PH

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Cartridge, Water Filter-OW200L For Everpure, EVEEV961901

Gas Pilot, .018", Nat For Blodgett, 5386

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Weights & Dimensions

  • Orifice Size 0.018 in
  • Tube Size 3/16 in

Product Details

  • Type Gas Pilot
  • Brand Blodgett
  • Manufacturers Part Number 26-1128-BLO
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gas Pilot, .018", Nat For Blodgett, 5386

Gas Pilot, .018", Nat For Blodgett, 5386

Item #: WBB1023622

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant