Haws® Gate Valve Stem Shield w/ Cable Lock, 5" L Stem, 9105S
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Gate Valve Stem Shield™ w/ Cable Lock, 5" L Stem, 9105S
Model 9105S Stem Shield™ is a chemically-resistant, waterproof, soft-cell rubber foam enclosed PVC pipe to protect stem threads up to 5" long, for stem and yoke gate valves. Highly visible yellow casing is used to easily detect stem coverings to protect workers from accidentally injuring themselves and potential exposure to infection. Protects stem threading from degradation or damage. Reduces the need for frequent lubrication. Light weight, durable material can withstand damage, extreme temperatures, and various other elements. Equipped with stainless steel cable to lock shield in place without inhibiting operation of valve. Dimensions are 5-1/2" inch internal length, 6-1/4" outer length, 1" inner diameter, 2-1/8" outer diameter.
Model 9105S Stem Shield™ is a chemically-resistant, waterproof, soft-cell rubber foam enclosed PVC pipe to protect stem threads up to 5" long, for stem and yoke gate valves. Highly visible yellow casing is used to easily detect stem coverings to protect workers from accidentally injuring themselves and potential exposure to infection. Protects stem threading from degradation or damage. Reduces the need for frequent lubrication. Light weight, durable material can withstand damage, extreme temperatures, and various other elements. Equipped with stainless steel cable to lock shield in place without inhibiting operation of valve. Dimensions are 5-1/2" inch internal length, 6-1/4" outer length, 1" inner diameter, 2-1/8" outer diameter.
PRICE
$149.95
4
4
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 2-1/8 in |
| Height | 2-1/8 in |
Product Details
| Type | Gate Valve Lockout |
| Color | Yellow |
| For Use With | Gate Valve |
| End Fitting | 1 |
| Mounting Location | Stem and Yoke Gate Valves |
| Material | PVC Pipe/Soft Rubber Foam |
| Description | Valve Stem Protection Shield |
| Package Quantity | 1 |
| Manufacturers Part Number | 9105S |
| Brand | Haws |
Warranty
| Warranty | 1 yr |