Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brady

Model # :WBB2247793

MPN #: GD03

Brady® Acrylic Glove Dispenser, Holds 3 Boxes, 10-15/16"W x 4-1/8"D x 10"H, Clear

Product Description
Remind employees to wear their gloves by mounting glove dispensers near all hazardous work areas. Glove Dispensers are made of clear acrylic and are the perfect size for standard glove boxes. Can be vertically mounted on a wall or counter. Gloves are easily stored and very accessible for your employees. Package includes dispenser only (gloves sold separately).

Specifications:
  • Dimensions 10"H x 10.93"W x 4.125"D
  • Dispensing Method: Hinged Top
  • Capacity: 3 Glove Boxes
  • Color: Clear
  • Material: Acrylic
  • Mounting Type: Surface Mounted, Wall Mounted
  • Type: Unfilled Dispenser
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-15/16 in
Depth4-1/8 in
Height10 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorClear
Mounting HolesYes
Mounting LocationWall
CapacityTriple
MaterialAcylic
DescriptionAcrylic Glove Dispenser
Package Quantity1
Manufacturers Part NumberGD03
BrandBrady