Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583491

MPN #: OZ3GBT

OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity

Product Description
OZ Lifting Geared Beam Trolley, 3 Ton Capacity

GEARED BEAM TROLLEY - The Geared Beam Trolley is designed for the user who has a precision lift and needs the ability to move slowly across the beam with the least amount of sway, the precision ball bearing trolley wheels make it easy to maneuver heavy loads into position at any given point along the I, S, or W beam. The GBT has anti drop plates, double baked enamel paint, with individual test certifications, and serial numbers for complete traceability.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Durable baked enamel paint protection
  • Gearing provides positive load positioning along the beam
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$529.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-11/16 in
Width13-9/16 in
Height13-1/4 in
Weight Capacity6000 lbs
Weight95 lbs
Dimension K3.94 in
Dimension A17.69 in
Beam Width3-1/2 to 8 in
Flange Width4 to 8 in
Dimension B13.58 in
Dimension L0.63 in
Dimension J1.78 in
Dimension I1.03 in
Min Radius Curve4.26 ft
Dimension D7.28 in
Dimension E5.79 in
Dimension F4.34 in
Wheel Diameter5.79 in
Dimension C13.23 in
Bail Opening2.96 x 1.78 in
Dimension H2.96 in
Head Room7-1/3 in
Dimension G7.09 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationManual
Manufacturers Part NumberOZ3GBT
BrandOZ Lifting Products
TypeGeared Trolley
ColorYellow
Package Quantity1

Warranty

Warranty5 yr