Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3143575

MPN #: OZ05PBTA-MR-12

OZ Lifting Products Fall Protection Push Beam Trolley w/ Upto 12"W Flange, 1/2 Ton Capacity

Product Description
Features:
  • Fall protection 400 lbs.
  • Fast and easy width adjustments
  • Built-in width adjustment indicator
  • Universal wheel tread fits most I, S, and W-Beams
  • Premium double-sealed ball bearings
  • ROHS compliant zinc plated finish
  • Anti-drop plates
  • Glow in the dark decals
  • Ships fully assembled
  • Made in USA
  • Individual test certificate & serial number
  • Standards: This product meets or exceeds OSHA 1926 Subpart M OSHA 1910 ASME Z359.1-2007 ASME A10.32-2012 standards for fall protection


PRICE
$769.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/2
Width8-5/16 in
Height8-1/2 in
Weight Capacity1000
Weight19 lbs
Max Flange Thickness1-1/8 in
Wheel Diameter2-1/2 in
Head Room5 in
Beam Width2-17/32 to 12 in
Flange Width2-1/2 to 12 in
Min Radius Curve2-3/4

Product Details

Assembly RequiredNo
TypePush Beam Trolley
ColorSilver
MaterialSteel, Zinc
OperationManual
Package Quantity1
Manufacturers Part NumberOZ05PBTA-MR-12
BrandOZ Lifting Products

Warranty

Warranty10 yr