- Dimensions: 15mm x 30mm x 10mm x 16mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Maintenance Free - Low Friction
GEH 15C Spherical Plain Bearing, Metric, Heavy Series, Maintenance Free
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33 mm |
| Width | 33 mm |
| Depth | 33 mm |
| Height | 10 mm |
| Weight | 0.1 lbs |
| Outside Dimension (D) | 30Mm |
| Ball Diameter (dk) | 25Mm |
| Bore (D) | 15Mm in |
| Static Load | 106 N |
| Width (C) | 10Mm |
| Width (B) | 16Mm |
Product Details
| Dynamic Load (kN) | 21 |
| Series | GEH Series |
| Common Interchanges | GE15FW |
| Manufacturers Part Number | GEH 15C |
| Max Angle of Misalignment | 16 |
| Brand | Bearings Limited |