General Wire 100' x 3/4" Flexicore Cable with Male & Female Ends
|
Questions & Answers (0)
Product Description
Wire Rope Center Construction. Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated. Has unequalled strength andthe right amount of flexibility. So tough it carries a one-Year Limited Warranty against defect or breakage. Flexicore Patent Nos. 2,244,735 and 2,849,870
PRICE
$459.95
1
1
Available on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 35 in |
| Height | 5 in |
| Weight | 100 lbs |
| Cables Included | 100' x 3/4 |
Product Details
| Material | Wire |
| Package Quantity | 1 |
| Connection Style | Male & Female Connectors |
| Series | Flexicore |
| Manufacturers Part Number | 100EM5 |
| For Use With | PS92-A, PS92-C, P-MX-A |
| Brand | General Wire |