Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB2841432

MPN #: 2115QTIMAX

Ingersoll Rand General Duty 3/8" Square Drive Size Impact Wrench, 25 to 230 ft/lb Torque

Product Description

Made with durable materials and featuring a number of different anvil configurations, this 2115TiMAX Series are a tools you can count on. With a titanium hammer case and composite housing, this wrench can withstand anything, including repeated drops and harsh environments. Easier access to grease fitting – for quicker maintenance and less downtime. Enhanced socket retention. 7-vane Motor delivers added power with less weight. Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency. Feather-touch trigger provides maximum control of this air impact wrench. Anodized end plate for enhanced durability. Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction. Patented one-hand forward/reverse control for easy operation. Optimized air flow for maximized performance when using this pneumatic impact wrench.

PRICE
$335.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Hose Inside Diameter3/8 in
Air Inlet1/4 in
Max Torque230 lb-in
Drive Size3/8 in

Product Details

RPM15000 rpm
CFM17 CFM
Start TypeTrigger
Handle TypePistol
ReversibleYes
AnvilStandard
DescriptionImpact Wrench
Manufacturers Part Number2115QTIMAX
PSI90 psi
Retainer TypeHog Ring
BPM1500
BrandIngersoll Rand

Warranty

Warranty2 yr