- Equipment covers protect equipment and help keep it clean and ready to use
- Packed on convenient rolls
Model # :WBB477999
MPN #: BOR8052
Low Density Equipment Cover on Roll, 1 mil, 80" x 52", Clear, Pkg Qty 200
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$379.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52 in |
| Width | 80 in |
| Thickness | 1 mil |
Product Details
| Type | On Roll |
| Material | LDPE |
| Package Quantity | 200 |
| Color | Clear |
| Manufacturers Part Number | BOR8052 |
| Closure | Open Ended |
| Recyclable | Yes |