Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB213925

MPN #: PV-A-WC

General Wire Power-Vee Drain Cleaning Machine includes 2 Cables, Cutter Set & Case

Product Description
When working under sinks or in other awkward places, the Power-VeeTM is like having an extra hand. Just squeeze the feed lever, and three offset rollers in the automatic feed grip the cable and drive it into the line. It's easy to use. To feed the cable, start the Power-Vee motor and squeeze the feed lever; to retract, reverse the motor and squeeze. The Power-Vee feeds 3/8" cable at 16 feet per minute. The Power-Vee handles 1/4" through 3/8" cables without any need for adjustment. Squeezing the feed lever brings the rollers into solid contact with the cable, with minimum effort by the operator. Our Dyna-ThrustTM bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool. Also adding to the Power-Vee's durability is the heavy-gauge stamped aluminum drum. Of course the cables are Flexicore® - with an integral wire rope center. Nobody makes cables like General. The Power-Vee includes Quick-Change Cable Cartridges and tough left-wound Flexicore wire rope center cables.

PRICE
$679.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth9-1/2 in
Height12-1/2 in
Weight16 lbs
For Use with Pipe Size1-1/4 to 3 in
Max Cable Length3/8" Cable: 35 ft, 1/4 & 5/16" Cable: 50 ft
Cables Included25' x 1/4 & 25' x 3/8

Product Details

TypeAutomatic
Rotations per Minute0-500 rpm
Amperage3.2 A
SeriesPower-Vee
For Use WithSinks, Bathtubs, & Roofstacks
Includes(2) Cables, Case, HECS Cutter Set, Carrying Case
MaterialAluminum
DescriptionPower-Vee w/ 25'x1/4" & 25'x3/8" Cables, Cutter and Carrying Set
Manufacturers Part NumberPV-A-WC
Cables Capacity50' of 1/4" or 5/16", 35' of 3/8"
BrandGeneral Wire