Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellars

Model # :WBB1635004

MPN #: 99020

EverSoak® General Purpose 20 Gallon Drum Spill Kit, 19 Gallon Capacity, 1 Spill Kit/Case

Product Description
EverSoak® 20 Gallon Drum Spill Kit is an indispensable emergency response tool for cleaning up and containing small to medium sized spills. EverSoak® 20 Gallon Lab Pack Spill Kit is perfect for putting in the back of utility vehicles or storing in small areas inside or out to allow for a quick and effective response in case of a spill. General Purpose 20 Gallon Lab Pack Spill Kit provides all of the necessary materials for helping clean up or contain both hydrocarbon based spills like diesel fuel, oil, transmission fluid as well as water based spills. Made in the USA.

Kit contains:
  • 25 Basic Sorbent Pads
  • 4 Sorbent Socks
  • 4 Sorbent Pillows
  • 1 Pair of Nitrile Gloves
  • 1 Pair of Splash Resistant Goggles and 2 Disposal Bags.

Contents are packed in a UN approved polyethylene Lab Pack with a screw top lid. General Purpose 20 Gallon Spill Kit contains EverSoak® sorbents which are made with 80% recycled cellulose fibers and in independent lab tests shown to be more absorbent than the leading competitor's meltblown sorbents.

CAUTION: EverSoak® 20 Gallon Lab Pack Spill Kit is not intended for use with aggressive acids or caustics. Dispose of sorbent materials in accordance with local, state and federal regulations.

PRICE
$239.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
239.95
Buy 4 units - 6 units
229.95Save $10.00 (4%)
Buy 7+ units
219.95Save $20.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26
Pillow Size10 x 10 in
Sock Size3 x 48 in
PerforationsYes
Container Size20 gal
Pad Size15 x 19 in
Absorbency WeightLight

Product Details

Booms(1) 4 x 120 in
WheelsNo
Container MaterialPlastic
Pillows4
Drum Capacity20 gal
Manufacturers Part Number99020
BrandSellars
TypeUniversal Spill Kit
ColorYellow
Socks4
Capacity/Absorption Gallons19 gal
StyleSpill Kit
Pads25
Fluids AbsorbedUniversal
Package Quantity1 Kit/Case
DescriptionGeneral Purpose 20 Gallon Drum Spill Kit
Container TypeDrum
Number of Pads25
Number of Gloves1 Pair