Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellars

Model # :WBB1635003

MPN #: 99070

EverSoak® General Purpose 6.5 Gallon Pail Spill Kit, 6.5 Gallon Capacity, 1 Spill Kit/Case

Product Description
6.5 Gallon Pail Spill Kits are ideal for soaking up small spills containing oil, water, or other similar liquids. 6.5 Gallon Pail Spill Kits are just the right size to help immediately clean up or contain spilled liquids.

General Purpose 6.5 Gallon Pail Spill Kits contain:
  • 1 GreenX™ 1/4 Fold Bundle
  • 10 Basic Sorbent Pads (15" x 19")
  • 3 Sorbent Socks (3" x 4')
  • 1 Pair of Nitrile Gloves
  • 1 Pair of Splash Resistant Goggles
  • 1 disposal bag
  • 1 half pound jar of 3B putty
  • 1 set of plugs.

Contents are packaged in a durable and portable 6.5 gallon bucket with handle. General Purpose 6.5 Gallon Pail Spill Kits contain EverSoak® sorbents which are made with 80% recycled cellulose fibers and in independent lab tests shown to be more absorbent than the leading competitor's meltblown sorbents.

CAUTION: EverSoak® General Purpose 6.5 Gallon Pail Spill Kits are not for use with aggressive acids or caustics. Dispose of all sorbent materials in accordance with local, state and federal regulations.

PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
139.95
Buy 4 units - 6 units
135.95Save $4.00 (3%)
Buy 7+ units
129.95Save $10.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8
Pad Size15 x 19 in
Sock Size3 x 48 in
PerforationsNo
Container Size6.5 gal
Absorbency WeightLight

Product Details

TypeUniversal Spill Kit
ColorWhite
WheelsNo
For Use WithWater & Oil Based Liquids
Container MaterialPlastic
Socks3
Capacity/Absorption Gallons6.5 gal
Pads10
DescriptionGeneral Purpose 6.5 Gallon Pail Spill Kit
Fluids AbsorbedUniversal
Package Quantity1 Kit/Case
Drum Capacity6.5 gal
Manufacturers Part Number99070
Container TypePail
Number of Pads10
Number of Gloves1 Pair
BrandSellars