Accucold Built-In Undercounter ADA Auto Defrost All-Refrigerator, 2.6 Cu.Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Summit FF7LWBIVACADA Built-In Undercounter ADA Auto Defrost All-Refrigerator, 2.6 Cu.Ft. Capacity
The Accucold® VAC Series refrigerators are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience.
Sized with a 24" footprint and 32" height, the FF7LWBIVACADA is an undercounter all-refrigerator that can be used built-in or freestanding in ADA compliant settings. The automatic defrost interior is equipped with fan-forced cooling to ensure even temperature distribution from top to bottom. Three slide-out wire basket drawers make it easy to organize the interior while the plastic drawer fronts help to shield stored contents from being exposed to room temperature when the door is open. As recommended by the CDC for vaccine storage, this unit has a flat interior door liner.
The FF7LWBIVACADA includes a factory installed front lock for added security. The self-closing door is an ideal feature for lab or medical settings, helping to protect valuable samples and vaccines when a busy staff may not always have time to ensure a tight seal. The hospital grade 'green dot' cord offers added safety in high-traffic locations.
For temperature precision, the FF7LWBIVACADA includes a digital thermostat. A high/low temperature alarm sends an audible alert if the unit is out of set range, while also displaying a NIST calibrated temperature readout to the nearest tenth of a degree. An access port with a contact is pre-installed, allowing users to install additional monitoring equipment. Customers can specify the access port location upon order.
The Accucold® VAC Series refrigerators are specially designed to store sensitive medical and pharmaceutical materials under the proper conditions, with innovative construction for temperature stability and user-friendly features for added convenience.
Sized with a 24" footprint and 32" height, the FF7LWBIVACADA is an undercounter all-refrigerator that can be used built-in or freestanding in ADA compliant settings. The automatic defrost interior is equipped with fan-forced cooling to ensure even temperature distribution from top to bottom. Three slide-out wire basket drawers make it easy to organize the interior while the plastic drawer fronts help to shield stored contents from being exposed to room temperature when the door is open. As recommended by the CDC for vaccine storage, this unit has a flat interior door liner.
The FF7LWBIVACADA includes a factory installed front lock for added security. The self-closing door is an ideal feature for lab or medical settings, helping to protect valuable samples and vaccines when a busy staff may not always have time to ensure a tight seal. The hospital grade 'green dot' cord offers added safety in high-traffic locations.
For temperature precision, the FF7LWBIVACADA includes a digital thermostat. A high/low temperature alarm sends an audible alert if the unit is out of set range, while also displaying a NIST calibrated temperature readout to the nearest tenth of a degree. An access port with a contact is pre-installed, allowing users to install additional monitoring equipment. Customers can specify the access port location upon order.
PRICE
$3,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-5/8 in |
| Depth | 23-1/4 in |
| Height | 32-1/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | No |
| Door Type | Solid |
| Number of Drawers | 3 |
| Door Swing | RHD |
| Power Cord | Hospital Grade Cord with 'Green Dot' Plug |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Door Color Family | White |
| Manufacturers Part Number | FF7LWBIVACADA |
| Brand | Accucold |
| Type | Medical and Lab Refrigerator |
| Color | White |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Casters | No |
| Temperature Range | 2 to 8 °C |
| Style | Undercounter |
| Capacity | 2.6 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Built-In Undercounter ADA Compliant Auto Defrost All-Refrigerator |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years on Parts & Labor, 5 Years on Compressor |
Compliance & Certifications
| Certifications | ETL Listed |
| ADA Compliant | Yes |