Accucold Portable 12V/24V Refrigerator with Trolley, Freezer, .88 Cu. Ft. Capacity
|
Questions & Answers (0)
Product Description
Summit SPRF26M - Portable 12V/24V Refrigerator / Freezer, .88 Cu. Ft. Capacity
Summit's SPRF26M is a portable 12V/24V refrigerator / freezer designed for reliable refrigeration on the go. This lightweight portable cooler is operated by a high quality compressor and can be plugged into the 12V DC lighter socket inside any vehicle or a 24V battery source. An AC adapter is included with the unit for alternate use in a 110V electrical wall outlet.
The resilient gray plastic exterior is equipped with a factory installed, specialty chrome lock to protect contents and sturdy side handles for easy carrying. A separate cart trolley is included for transporting.
The SPRF26M can be set at refrigerator or freezer temperatures with the capability to reach -18° C. A digital thermostat with an external LED thermometer display allows easy temperature control without requiring users to open the lid. The SPRF26M can hold up to 26 liters in a durable hammered aluminum interior. With a conveniently versatile design and reliable storage, the SPRF26M is ideal for applications that require transportation of cold items, such as collecting samples or administering vaccines at an off-site location.
Summit's SPRF26M is a portable 12V/24V refrigerator / freezer designed for reliable refrigeration on the go. This lightweight portable cooler is operated by a high quality compressor and can be plugged into the 12V DC lighter socket inside any vehicle or a 24V battery source. An AC adapter is included with the unit for alternate use in a 110V electrical wall outlet.
The resilient gray plastic exterior is equipped with a factory installed, specialty chrome lock to protect contents and sturdy side handles for easy carrying. A separate cart trolley is included for transporting.
The SPRF26M can be set at refrigerator or freezer temperatures with the capability to reach -18° C. A digital thermostat with an external LED thermometer display allows easy temperature control without requiring users to open the lid. The SPRF26M can hold up to 26 liters in a durable hammered aluminum interior. With a conveniently versatile design and reliable storage, the SPRF26M is ideal for applications that require transportation of cold items, such as collecting samples or administering vaccines at an off-site location.
PRICE
$1,269.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 14-1/4 in |
| Height | 17 in |
| Weight | 45 lbs |
Product Details
| Lock Type | Yes |
| Body Color Family | Gray |
| Door Type | Solid |
| Door Swing | Lift-up |
| Defrost Type | Manual |
| Handle | Lift-out Side Handles |
| Manufacturers Part Number | SPRF26M |
| Brand | Amko Displays |
| Type | Medical and Lab Refrigerator/Freezer |
| Color | Gray |
| Amperage | 4.1 A |
| Hertz | 60 Hz |
| Handle Type | Lift-out Side Handles |
| Style | Portable |
| Capacity | 0.88 ft³ |
| Voltage | 12 V |
| Includes | Trolley for easy wheeled transport |
| Description | Portable Refrigerated Cooler |
| Thermostat Type | Digital |
| Door Style | Lift-Up Door |
Warranty
| Warranty | 1 Year Limited Manufacturer's |