Stanley FMST14820 Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer Provides Separate Storage For Small Parts And Tools.
Stanley FatMax 10 Compartment Deep Professional Organizer is made of heavy-duty materials for lasting performance. Integrated water seal protects metal parts from damaging moisture. Removable bins take small parts and accessories to the bench top for convenient access. Clear, impact-resistant lid provides quick check of tools and supplies, Metal hinges, latches and locking lid provide secure safe storage of valuable tool sets. Tool organizers can be securely stacked up to 3 high for compact storage.
Stanley® Fatmax® 17-1/2" x 14" x 4-1/2" 10 Compartment Professional Organizer
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-2/5 in |
| Width | 17-1/2 in |
| Depth | 14 in |
| Height | 4-1/2 in |
Product Details
| Style | Compartmentalized |
| Type | Parts Organizer |
| Material | Plastic |
| Color | Yellow |
| Manufacturers Part Number | FMST14820 |
| Brand | Stanley |