Model # :WBB1143611
MPN #: GEN 203
Centerpull Towel, 2-Ply, White, 6/Case - GER203
Write a Review
|
Questions & Answers (0)
Product Description
203 Centerpull Towel, Two-Ply, White, 6/CT
Ideal for cleaning and wiping in foodservice, healthcare, laboratory and clinic settings. Convenient dispensing. For everyday cleaning and wiping tasks. Towel/Wipe Type: Roll Towels; Application: Food Service, Healthcare, Laboratory and Clinic Settings; Applicable Material: Multiple Surfaces.
Ideal for cleaning and wiping in foodservice, healthcare, laboratory and clinic settings. Convenient dispensing. For everyday cleaning and wiping tasks. Towel/Wipe Type: Roll Towels; Application: Food Service, Healthcare, Laboratory and Clinic Settings; Applicable Material: Multiple Surfaces.
PRICE
$85.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 400 ft |
| Width | 10 in |
| Sheet Width | 10 in |
| Sheet Length | 8 in |
Product Details
| Style | 2 Ply |
| Size Type | 600 |
| Package Quantity | 6 |
| Description | Center Pull |
| Color | White |
| Manufacturers Part Number | GEN 203 |