Are you ready to give your washroom an upgrade? You can trust Kleenex® Premiere Center-Pull Roll Paper Towels to make a first-rate impression on your guests. These paper towels have a soft, cloth like feel, yet they're disposable. Each paper towel is perforated, won't bunch and is designed for one-hand dispensing right from the center of the roll. They are made to only dispense one towel per pull, so your guests may waste less. Kleenex® Premiere Center-Pull Roll Paper Towel fit in most universal center-pull paper towel dispensers so it's an upscale choice restroom or breakroom.
Kleenex® Premiere Center-Pull Towels, Perforated, 1-Ply, 8 x 14.2, White, 250/Roll, 4 Rolls/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 312 ft |
| Width | 8 in |
| Sheet Width | 8 in |
| Sheet Length | 15 in |
Product Details
| Style | 1 Ply |
| Size Type | 250 |
| Material | Paper |
| Package Quantity | 4 |
| Description | Center Pull |
| Color | White |
| Manufacturers Part Number | KIM01320 |
| Brand | Kleenex |