Starsys General Use Medical Cart with 5 Drawer, 22-3/4"L x 24-7/8"W x 41-3/4"H, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight, advanced polymer construction, easy-to-clean surfaces and small footprint. Built-in Microban antimicrobial product protection. The SXRS1310L General Use Cart includes one 3" drawer, three 6" drawers, one 9" drawer and taupe drawer pulls.
PRICE
$3,295.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-3/4 in |
| Width | 24-7/8 in |
| Height | 41-3/4 in |
| Weight | 167 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | General Purpose Medical Storage Cart |
| Color | Taupe |
| Number of Drawers | 5 |
| Wheel Type | 2 Directional, 2 Total Lock Casters |
| Material | Polymer |
| Description | General Use Medical Cart |
| Package Quantity | 1 |
| Manufacturers Part Number | SXRS1310L |
| Brand | Starsys |