+

$1,183.00 up to 5% OFF
Price: $1,126.00
Customers Also Viewed
This 5-Drawer Bedside Cart features a heavy-duty steel construction with welded seams. Double wall construction adds stability and strength. 5 drawers provide flexibility with organization and storage, while the key lock keeps items secure. Raised edge top allows safe transport. Features one ABS plastic top, lockable drawers and four 2.5" swivel casters (2 braking, 2 non-braking). Beige finish. Height includes overall height with wheels.
Weights & Dimensions
- Wheel Diameter 2.5 in
- Width 13-1/4 in
- Length 24-1/2 in
- Drawer Dimensions (3) 2-3/4", (2) 6"
- Weight Capacity 200 lbs
- Height 29 in
- Weight 79 lbs
Product Details
- Number of Drawers 5
- Description 5-Drawer Bedside Cart
- Type Bedside Cart
- Brand Lakeside
- Package Quantity 1
- Material Steel
- Manufacturers Part Number BV05
- Color Family White
- Wheel Type Polyurethane (2 Locking)
Warranty
- Warranty 1 yr
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: February 02, 2016
-
Reviewer: Anonymous
Date: November 24, 2014
Your review:
item fit our needs perfectly and arrived promptly, easy setup. Cart is lower to the ground, but much more cost effective than similar carts we had bought in the past (hundreds of $ less than previous carts). Staff is very happy with the carts. -
Reviewer: Anonymous
Date: April 25, 2014
Your review:
Meets the needs -
Reviewer: Anonymous
Date: January 02, 2013
Your review:
Great value. Steel construction with key locking drawers. Excellent as a small procedure table with supply drawers.
There are 2 questions and 2 answers for this product.
-
will this rust? Looking for this style, could be 3 to 5 drawer cabinet that won't rust. If you have something different wll to look at it. Regards, Irene Thomas
Question Asked By: Irene, February 05, 2018
Answer This Question
Question Answered By:
-
anonymous
Hello Irene, this bedside cart features a beige powder coat finish that prevents rusting. Thank you for your interest in our product.
-
-
Does b250382 ship assembled or unassembled.
Question Asked By: May 06, 2014
Answer This Question
Question Answered By:
-
anonymous
This cart would ship assembled.
-
Save $549.00 with this comparable product
Global Industrial 5-Drawer Medical Bedside Cart w/ Key Lock, 24-1/2"L x 13-1/4"W x 29"H, Beige
Item #: 670147
Ships in One Business Day
$577.00
compare items
Lakeside® BV05 Classic 5-Drawer Medical Bedside Cart, Key Lock, Beige
$1126.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories