Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Specimen Bags & Containers

188 Results
Specimen Containers

Specimen Containers

CompareImageBrandTypeClosureSterilePackage QuantityModel #Price
Medline Specimen Container w/ Sterile Fluid Pathway, 4.5 oz., Pack of 100
Medline
-
-
-
-
Ships Same Day
WBB3132399
$33.95
Graduated Specimen Container, 4 oz., Green Screwcap, Frosted Writing Area, Polypropylene, 500/Pack
Globe Scientific
Specimen Container
Screw Cap
No
500
Ships Same Day
WBB3086547
$105.95
Graduated Specimen Container, 4 oz., Red Screwcap, Frosted Writing Area, Polypropylene, 500/Pack
Globe Scientific
Specimen Container
Screw Cap
No
500
WBB3086548$139.95
Dynarex® LabChoice Specimen Containers, Non-Sterile, 4 oz. Capacity, Pack of 500
Dynarex
Specimen Container
Screw Cap
No
500
WBB3227067$81.95
Graduated Specimen Container, 4 oz., Red Screwcap, Polypropylene, 500/Pack
Globe Scientific
Specimen Container
Screw Cap
No
500
Ships Same Day
WBB3086531
$159.95
Medline® OR Sterile Specimen Containers, Packaged Individually, 4.5 oz., 100/Case
Medline
Specimen Container
Screw Cap
Yes
100
WBB2331656$85.95
Graduated 4 oz. Specimen Container, Green Screwcap and ID Label, Polypropylene, 100/Pack
Globe Scientific
Specimen Container
Screw Cap
No
100
Ships Same Day
WBB3086530
$41.95
Graduated Specimen Container, 5 oz.. Snap Cap, Polypropylene, 300/Pack
Globe Scientific
Specimen Container
Snap Lid
No
300
Ships Same Day
WBB3086582
$159.95
Medline Specimen, Sterile Path, 4 oz., Pack of 100
Medline
-
-
-
-
Ships Same Day
WBB3132398
$59.95
Multi-Purpose Container, 32 oz. (960mL), Polystyrene, Snap Lid, White, 250/Pack
Globe Scientific
Specimen Container
Snap Lid
No
250
WBB3086498$819.00
Showing 1-10 of 74 results
Specimen Bags

Specimen Bags

Showing 1-10 of 71 results
Histology & Pathology Containers

Histology & Pathology Containers

Showing 1-10 of 11 results
Pneumatic Tube & Transport Products

Pneumatic Tube & Transport Products

Urine & Fecal Collection

Urine & Fecal Collection

Showing 1-10 of 18 results
Specimen Transport Tote Bags

Specimen Transport Tote Bags

Accessories

Accessories