Ideal Warehouse® Replacement Small MERV 13 Filter For IDEALPurifi 60-8749/60-8750/60-8751
Write a Review
|
Questions & Answers (0)
Product Description
This Small Replacement Merv 13 Filter can be used for Ideal Warehouse Innovation's® IDEALPurifi Industrial Air Quality Control systems.
MERV 13 filters capture particulate across the full industrial spectrum, from coarse dust and diesel exhaust to fine PM2.5, mold spores, and pollen. Filtration efficiency increases and approaches 100% as particle size increases. This covers the most significant particulate threats in almost any industrial setting.
4 Large Filters and 1 Small Filter is required for IDEALPurifi operation. (1 Small Filter is included - additional filters / main IDEALPurifi unit is sold separately)
MERV 13 filters capture particulate across the full industrial spectrum, from coarse dust and diesel exhaust to fine PM2.5, mold spores, and pollen. Filtration efficiency increases and approaches 100% as particle size increases. This covers the most significant particulate threats in almost any industrial setting.
4 Large Filters and 1 Small Filter is required for IDEALPurifi operation. (1 Small Filter is included - additional filters / main IDEALPurifi unit is sold separately)
PRICE
$399.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in in |
| Depth | 1-3/4 in in |
| Height | 34-1/2 in in |
| Weight | 8 lbs |
Product Details
| Type | MERV 13 Filter |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 60-8754 |
| For Use With | IDEALPurifi 60-8749, 60-8750, 60-8751 |
| Brand | Ideal Warehouse Innovations, Inc. |