Georgia-Pacific Professional Compact Coreless Bath Tissue, 1-Ply, White, 3000 Sheets/Roll, 18/Case
Write a Review
|
Questions & Answers (0)
Product Description
Tissue is designed specifically for use with coreless spindle-equipped dispensers. Featuring up to twice the standard sheet count, each roll helps you minimize maintenance costs and run-outs. Poly case wrap takes up significantly less space and produces less waste than corrugated cardboard box packaging. Septic Safe.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 3-7/8 in |
| Roll Diameter | 5-3/4 in |
| Size | 5-3/4 |
Product Details
| Style | 1 Ply |
| Number of Sheets | 3000 Sheets/Roll |
| Package Quantity | 18 |
| Description | Compact Coreless Bath Tissue |
| Manufacturers Part Number | 19374 |
| Brand | Georgia-Pacific |