- Dimensions: 3.75" x 5.875" x 2.812" x 3.281" (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GEZ 312ES Spherical Plain Bearing, Inch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.46 in |
| Width | 6.46 in |
| Depth | 6.46 in |
| Height | 2.812 in |
| Weight | 13 lbs |
| Outside Dimension (D) | 5.875" |
| Ball Diameter (dk) | 5.393" |
| Bore (D) | 3.75 in |
| Static Load | 2360 N |
| Width (C) | 2.812" |
| Width (B) | 3.281" |
Product Details
| Dynamic Load (kN) | 780 |
| Series | GEZ Series |
| Common Interchanges | B60L, 37SF60, GE95ZO, SBB60, SA2-60B |
| Manufacturers Part Number | GEZ 312ES |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |