- Dimensions: 0.5" x 0.6562" x 0.25" x 0.343" (Wi)
- Sliding Surface: Steel on Steel - Chrome Plated Ball
- Relubricatable through annular grooves & oil holes in inner ring
COM 4 Spherical Plain Bearing, Inch, Commercial Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 0.72 in |
| Width | 0.72 in |
| Depth | 0.72 in |
| Height | 0.343 in |
| Weight | 0 lbs |
| Outside Dimension (D) | 0.6562" |
| Ball Diameter (dk) | 0.5" |
| Bore (D) | 0.5 in |
| Static Load | 22 N |
| Width (C) | 0.25" |
| Width (B) | 0.343" |
Product Details
| Dynamic Load (kN) | 4.4 |
| Series | COM Series |
| Common Interchanges | CRS 4 |
| Manufacturers Part Number | COM 4 |
| Max Angle of Misalignment | 13.5 |
| Brand | Bearings Limited |