Officemate® Magnetic Paper Clip Dispenser 1-7/8" x 3-3/16" Smoke
Write a Review
|
Questions & Answers (0)
Product Description
Officemate®Magnetic Paper Clip Dispenser 1-7/8" x 3-3/16" Smoke
The magnetic top holds paper clips for easy access and removes easily to fill the clip dispenser. Clips are not included.
The magnetic top holds paper clips for easy access and removes easily to fill the clip dispenser. Clips are not included.
PRICE
$1.61
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-7/8 in |
| Depth | 1/8 in |
| Height | 3-3/16 in |
| Weight | 0.1 lbs |
Product Details
| Type | Paper Clip Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Magnetic Paper Clip Dispenser |
| Color | Gray |
| Manufacturers Part Number | 93690 |
| Brand | Officemate |