Qorpak GLA-00921 8.5oz (250ml) Amber Wide Mouth Packer Bottle Only, 45-400 Neck Finish, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic "vitamin bottles" and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
PRICE
$46.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-11/16 in |
| Diameter | 65 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 45-400 |
| Color | Brown |
| Capacity | 250 |
| Closure Type | Screw Thread |
| Includes | Bottle Only, No Cap |
| Material | Glass |
| Package Quantity | 24 |
| Description | Wide Mouth Packer Bottle |
| Manufacturers Part Number | GLA-00921 |
| Brand | Qorpak |