Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Warrior Winches

Model # :T9FB3786961

MPN #: 12FT2A12-CAD

Warrior Winches Gladiator V2 F Type Electric Winch w/ Armortek Extreme Rope, 12500 lb. Capacity, 12V

Product Description
The Gladiator Electric Winch - Now equipped with Armortek's premium 7075 aviation-grade aluminum Fairlead and Hook.

The Gladiator Winch from Warrior Winches' New Premium Range is the ultimate choice for off-road enthusiasts, truck and Jeep owners, and anyone who needs a powerful recovery solution. Whether conquering rough terrain, hauling heavy loads, or recovering vehicles, it's built to deliver outstanding performance every time.

The aviation grade aluminum fairlead is both ultra strong and lightweight, while the 16,000 lb rated hook gives you the strength to handle the toughest jobs without adding unnecessary bulk. The UV resistant anodized finish keeps your gear looking and performing like new, even after years in the sun, mud, and rain. The winch comes fitted with the Armortek Extreme Synthetic Rope, built for serious strength and long-lasting durability. It features a full-length abrasion guard that stands up to wear, UV rays, and moisture.

Enjoy total control and safety with the two in one wired and wireless rechargeable remote. Operate your winch from up to 50 feet away, keep your distance in risky situations, and work more efficiently. The Thermal Overload Protection System prevents overheating on long heavy pulls, while the External Brake Design keeps the drum cool to protect your rope.

With IP68 waterproofing, stainless steel hardware, and a 7 Year Warranty, you are not just buying a winch, you are getting the peace of mind that it will be ready every time you need it.

Features:
  • Durable Protection: Full metal armor for the motor and geartrain, aluminum control pack cover, and stainless steel hardware ensure maximum durability and over 480 hours of corrosion resistance
  • High Performance: High-powered motor with low amp draw delivers strong pulling capacity, a fast no-load line speed of 29.7 ft/min (8.5 m/min), and efficient battery use
  • Efficient Power & Protection: 600 amp Silver Tip Contactor ensures efficient electrical performance, and thermal overload protection prevents damage, extending motor life
  • Weather-Resistant & Convenient: IP68 waterproof sealing, anti-corrosion coating, and a 2-in-1 wired/wireless rechargeable remote with USB charging provide convenience and reliability in all


PRICE
$1,179.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width6-9/16 in
Height10-1/16 in
Weight Capacity12500 lbs
Weight71.7 lbs

Product Details

Assembly RequiredNo
Wire Rope Type82' of 3/8"
TypeElectric Winch
ColorBlack
Voltage12 V
MaterialSteel
OperationPulling
Manufacturers Part Number12FT2A12-CAD
BrandWarrior Winches

Warranty

Warranty7 yr