O-Cedar Commercial Glass/Bottle Brush 12/Case - 21766 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Nylon fiber has a very high heat tolerance.
PRICE
$147.00 Sold in packages of 12 / $12.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Weight | 0.2 lbs |
Product Details
| Material | Nylon |
| Package Quantity | 12 |
| Description | Commercial Glass/Bottle Brush |
| Color | White |
| Manufacturers Part Number | 21766 |
| Brand | O-Cedar Commercial |
| Bristle Material | Plastic |