Sparkle Glass Cleaner - 33-4/5 oz. Trigger Bottle - FUN20345
Write a Review
|
Questions & Answers (0)
Product Description
Unique purple formula easily cuts through grease, grime and window film without streaking. Alcohol and ammonia-free solution will not etch or pit surfaces. Perfect for use on windows, mirrors, Plexiglas, chrome, tile and stainless steel. 33-4/5 oz. trigger bottle.
PRICE
$8.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 33.8 oz |
Product Details
| Capacity | 33.8 oz |
| Size Type | 33 oz. Trigger Bottle |
| Package Quantity | 1 Bottle |
| Description | Glass Cleaner |
| Manufacturers Part Number | FUN20345 |
| Brand | Sparkle |