Sprayway Foaming Glass Cleaner, 20 oz. Aerosol Can, 12 Cans/Case - SW050
Write a Review
|
Questions & Answers (0)
Product Description
Sprayway Foaming Glass Cleaner, 20 oz. Aerosol Can, 12 Cans - SW050
For cleaning and polishing glass, mirrors, windshields and windows. This easy-to use, fast acting product uses a clinging foam to break up soils and hold them - even on vertical surfaces. There is no dripping, no running and no streaking. With an exclusive formulation using denatured alcohol and no ammonia, this product cleans thoroughly, dries quickly, requires no rinsing and leaves a pleasant, fresh aroma. Spray on and wipe off to remove fingerprints, dust, dirt, lipstick, smoke film and other common soils from: windows, mirrors, windshields, glass surfaces.
For cleaning and polishing glass, mirrors, windshields and windows. This easy-to use, fast acting product uses a clinging foam to break up soils and hold them - even on vertical surfaces. There is no dripping, no running and no streaking. With an exclusive formulation using denatured alcohol and no ammonia, this product cleans thoroughly, dries quickly, requires no rinsing and leaves a pleasant, fresh aroma. Spray on and wipe off to remove fingerprints, dust, dirt, lipstick, smoke film and other common soils from: windows, mirrors, windshields, glass surfaces.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/19/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
Product Details
| Style | Foaming Aerosol |
| Scent | Floral |
| Capacity | 20 oz |
| Applicable Materials | Ceramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl |
| Size Type | 20 oz. Aerosol Can |
| Helps Remove | Body Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil |
| Package Quantity | 12 Cans |
| Description | Foaming Glass Cleaner |
| Color | White |
| Manufacturers Part Number | SW050 |
| Brand | Sprayway |