- Cleans soap scum, mold, and mildew stains from bathroom and household surfaces like grout, tile, tubs, shower doors, vinyl shower curtains, sinks, counters, and no-wax floors. Just spray and wipe for sparkling results
- 100% tough bleach-powered foam clings to vertical surfaces, crevices, and corners, transforming black mildew stains into clean surfaces. The no-drip formula stays where you spray, making cleaning easier
- No hard scrubbing, just spray and wipe. The no-drip formula clings to dirt and penetrates stains
- Simply spray and wipe for a deep clean. So simple and effective
OxiClean+ Bleach Mold & Mildew Stain Remover, Citrus Scent, 30 oz Trigger Spray Bottle, 8/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30 oz |
Product Details
| Type | Mold & Mildew Stain Remover |
| Scent | Citrus |
| Applicable Materials | Ceramic Sinks, Glass Shower Doors, Grout, No-Wax Floors, Tile, Vinyl Curtains |
| Size Type | 30 oz. Trigger Spray Bottle |
| Package Quantity | 8 Bottles |
| Description | Bleach Mold & Mildew Stain Remover |
| Color | Purple |
| Manufacturers Part Number | 57037-30000 |
| For Use With | Bathrooms, Floor Maintenance, Multipurpose |
| Brand | OxiClean |