Vestil Glass Filled Nylon Wheel, 8" Dia., 1400 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The glass-filled nylon wheel is not only impervious to most chemicals, solvents, oil, salt and alkali, but also withstand hard impacts and drop-shocks. The wheel provides non-marking floor protection, absorption resistance, high load capacities and long service life. The wheel is washable and tolerant to steam cleaning, which is recommended for wet applications. The glass-filled nylon wheel is ideal for the food service industry and many commercial applications. Temperature rating -45 degrees F to 180 degrees F. Roller bearing.
PRICE
$22.25
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Weight Capacity | 1400 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 8 in |
| Bearing Size | 3/4 x 1-3/16 x 1-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Nylon |
| Type | VE Wheel |
| Color | Black |
| Series | WHL-VE |
| Wheel Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | WHL-VE-8X2GFN |
| Brand | Vestil |
Warranty
| Warranty | 1 |