Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3253688

MPN #: WHL-HR-10X2.5-1/2

Vestil™ Hard Rubber Wheel, 10" Dia., 1/2" Bearing, 400 lb. Capacity

Product Description
The HR hard rubber wheel is 60 (±5) Durometer shore (D) with high impact molded hard rubber.

Features:
  • Non-marking for good floor preservation
  • Resistant to a variety of chemicals and moisture
  • Anti-corrosive & rust resistant Zinc Plated finish
  • Impact resistant


PRICE
$12.75

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-11/16 in
Weight Capacity400 lbs
Weight9 lbs
Wheel Diameter10 in
Bearing Size1 -3/8 x 1/2 x 1/3 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeHard Rubber Wheel
ColorBlack
SeriesWHL-HR
Wheel TypeRigid
Package Quantity1
Manufacturers Part NumberWHL-HR-10X2.5-1/2
BrandVestil

Warranty

Warranty30