Zep 40 Glass, Mirror, & General Purpose Cleaner, 20 oz. Aerosol Can, 12 Cans/Case
Write a Review
|
Questions & Answers (0)
Product Description
Heavy-duty cleaner for non-conductive surfaces. Dissolves grease, oil, finger marks and soil on contact. No spotting, smudges or streaks even at low temperatures. Leaves non-conductive surfaces sparkling clear. Foamy formula stays where you spray. Contains no phosphates and no fluorocarbon propellants.
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
Product Details
| Scent | Mint |
| Capacity | 20 oz |
| Applicable Materials | Non Conductive Surfaces |
| Size Type | 20 oz. Aerosol Can |
| Helps Remove | Grease, Oils, Finger Marks, Soil On Contact |
| Package Quantity | 12 Cans |
| Description | Glass, Mirror & General Purpose Cleaner |
| Manufacturers Part Number | 322901 |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Dilution Ratio | RTU |
| Brand | Zep |