Glass Towel, 16X29, Red Pin Stripes - Pack of 12
Write a Review
|
Questions & Answers (0)
Product Description
Glass Towel, 16" x 29", 100- cotton, non-linting, red pin stripes
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 x 29 |
Product Details
| Type | Non Linting |
| Material | Cotton |
| Package Quantity | 1 |
| Description | Glass Towel |
| Color | Red |
| Manufacturers Part Number | 702GT |
| Brand | CrewWare |