True® T-Series Glass/Plate Chiller - 24-3/4"W X 26-5/8"D X 33-3/8"H, Black Powder Coated
Write a Review
|
Questions & Answers (0)
Product Description
Glass/Plate Chiller, 0° F & below, cap: (90) 8" mugs or (85) 10" steins, (2) shelves, stainless steel counter top & lid, deep well design, galvanized interior, black vinyl exterior, auto defrost, 1/4 HP, 115v/60/1-ph, NEMA 5-15P, 5.8 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$3,709.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Door Type | Sliding |
| Adjustable Shelf | Yes |
| Defrost | Manual |
| Defrost Type | Manual |
| Number of Shelves | 2 |
| Phase | 1 |
| Door Color Family | White |
| Manufacturers Part Number | T-24-GC |
| Brand | True |
| Type | Plate/Glass/Bottle Chiller |
| Shelf Type | Wire |
| Horsepower | 1/4 HP |
| Color | Black |
| Amperage | 1.4 A |
| Hertz | 60 Hz |
| Handle Type | Classic Handle |
| Capacity | 90/85 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 5-15P |