Refrigerator, Reach-in, one-section, (3) shelves, stainless steel front & exterior, aluminum ends, white aluminum interior with stainless steel floor. "Low-E", double pane thermal glass door with lock, dial thermometer, 4" casters, 1/3 HP, 115 Volts/60/1-ph, NEMA 5-15P, 7.9 amps, Made in the US. NSF Certified.
Note: Casters are not factory installed
True® T-Series Reach In Refrigerator 23 Cu. Ft. Stainless Steel, Glass Swing Door
Write a Review
|
Questions & Answers (0)
Product Description
True® Refrigerator Reach-In 1 Section, Glass Door, 27"W x 29-3/4"D x 78-3/8"H
PRICE
$6,235.00
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 29-3/4 in |
| Height | 78-3/8 in |
| Cord Length | 9 ft |
Product Details
| Light | Yes |
| Door Type | Energy Efficient, Low-E”, Double Pane, Thermal Glass |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Compressor Type | Bottom Mount |
| Defrost Type | Automatic |
| Material | Stainless Steel |
| Number of Shelves | 3 |
| Manufacturers Part Number | T-23G-HC-FGD01 |
| Brand | True |
| Shelf Type | Heavy Duty PVC Coated |
| Horsepower | 1/3 HP |
| Amperage | 7.9 A |
| Hertz | 60 Hz |
| Caster Type | Stem, 2 Front With Brakes |
| Temperature Range | 33 to 38 °F |
| Capacity | 23 ft³ |
| Number of Doors | 1 |
| Voltage | 115 V |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | NSF Certified |
| NEMA Connector Number | 5-15R |