True® T-Series Reach In Refrigerator 12 Cu. Ft. Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerator, Reach-in, one-section, (3) shelves, stainless steel front & exterior, aluminum ends, white aluminum interior with stainless steel floor, (1) hinged solid door, leg levelers, 1/5 HP, 115 Volts/60/1-ph, NEMA 5-15P, 4.9 amps, (height of model does not include 1/8" for door hinge), MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$4,619.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-7/8 in |
| Depth | 23-1/8 in |
| Height | 63-1/8 in |
Product Details
| Body Color Family | Black |
| Shelf Type | Glass |
| Horsepower | 1/5 HP |
| Amperage | 4.9 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Capacity | 12 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Door Color Family | Black |
| Description | Reach In Refrigerator |
| Thermostat Type | Dial |
| Manufacturers Part Number | T-12-HC |
| Brand | True |
Warranty
| Warranty | 5 yr |