Global™ Credenza - Right Pedestal - 72" x 36" - Avant Honey - Adaptabilities Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Adaptabilities - Single Right Pedestal Desk - Avant Honey Laminate
Standard with box/file pedestal, pedestal locks, and one pencil tray. Pedestal is on the right. All surfaces are constructed from Global's exclusive premium grade, high performance laminate and finished in 3mm thick matching edges. Avant Honey Finish. 72"W x 36"D x 29"H Overall.
View the Adaptabilities collection here.
Standard with box/file pedestal, pedestal locks, and one pencil tray. Pedestal is on the right. All surfaces are constructed from Global's exclusive premium grade, high performance laminate and finished in 3mm thick matching edges. Avant Honey Finish. 72"W x 36"D x 29"H Overall.
View the Adaptabilities collection here.
PRICE
$989.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 36 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Number of File Drawers | 1 |
| Frame Color Family | Avant Honey |
| Series | Adaptabilities |
| Top Color Family | Avant Honey |
| Pedestal Type | Box/File |
| Style | Single Pedestal |
| Description | Single Right Pedestal Desk |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | A3672SPR-AWH/AWH |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Global Furniture Group |
Warranty
| Warranty | Global Lifetime Warranty |
Compliance & Certifications
| Certifications | Greenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards |