- A comfortable, high-quality, lightweight, stacking chair that is incredibly strong and durable
- Bakhita is a chair intended for use indoors or outdoors. Products must be stored inside during extreme and inclement weather
- Polymer Seat & Back
- Weather resistant, UV and stain resistant, with a modern design
- Standard height models (6750, 6751) are suitable for use in MRI room
- Chairs are simultaneously molded with two different materials. Inside is a structural fiberglass frame for strength. Outside is a durable polypropylene light fast compound
- Armchairs and Armless Chairs are finished with a smooth surface
Global Bakhita Armless Stacking Chair, Polymer, Char
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 21 in |
| Height | 31-1/2 in |
| Weight Capacity | 275 lbs |
| Seat Width | 16 in |
| Seat Depth | 16 in |
| Seat Height | 17-1/4 in |
| Base | 4 Legged |
| Min Back Height | 14-1/2 in |
| Max Back Height | 14-1/2 in |
| Back Width | 17 in |
| Back Height | 14-1/2 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Char |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | 6751-CHR |
| Brand | Global Furniture Group |
| Type | Multipurpose Stacking Chair |
| Color | Gray |
| Series | Bakhita |
| Casters | No |
| Style | Stacking Chairs |
| Number of Seats | 1 |
| Seat Color Family | Char |
| Package Quantity | 1 |
| Description | Armless Stacking Chair |
| Frame Material | Fiberglass |
| Back Type | Mid Back |
| Seat Material | Polymer |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | Greenguard Certified, BIFMA Compliant, CAL TB 117-2013 |
| CAL 117 Certified | Yes |