Barska Key Lock Box With White Tags & Keyed Lock CB12492 - 160 Key Cap. 22" x 15" x 3" Gray
|
Questions & Answers (0)
Product Description
The160 Position Key Lock Box features numbered hooked key tags with slots that make keyorganization easy and convenient. Inside the cabinet are four rows of numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexingcharthas ample room to document the key's hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safehasfour pre-drilled mounting holes and included hardware for installation. The safe walls and doorare constructed of 0.8mm solid steel and finished with a gray coating. Ideal for home, office, apartment complexes, rental management companies, car lots, body shops, and many more. Backed by One Year Limited Warranty. Includes keys, mounting hardware, log sheet, numbered key shelves and 160 hooked key tags.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 15 in |
| Height | 3 in |
| Weight | 12.8 lbs |
Product Details
| Lock Type | Disc Tumbler Lock |
| Color | Gray |
| Door Type | Manual |
| Key Capacity | 160 |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12492 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |