ECOS Pro Parsley Plus® All Purpose Kitchen & Bathroom Cleaner, 32oz.,6/Pack - PL9746/6
Write a Review
|
Questions & Answers (0)
Product Description
ECOS Pro Parsley Plus® All Purpose Kitchen & Bathroom Cleaner,32oz. Trigger Spray,6/Pack - PL9746/6
ECOS Pro Parsley Plus® All Purpose Kitchen & Bathroom Cleaner, 32oz Sprayer, Cleans and deodorizes with the natural power of Parsley! Effectively removes dirt, grime, scum and grease from any water-safe surface. Effective in all areas of the kitchen and bathroom, excels on shiny surfaces such as granite and marble - leaves no haze or residue. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived ingredients. Product is free of dyes, greywater and septic safe. EPA Safer Choice and USDA Biobased Certified.
ECOS Pro Parsley Plus® All Purpose Kitchen & Bathroom Cleaner, 32oz Sprayer, Cleans and deodorizes with the natural power of Parsley! Effectively removes dirt, grime, scum and grease from any water-safe surface. Effective in all areas of the kitchen and bathroom, excels on shiny surfaces such as granite and marble - leaves no haze or residue. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived ingredients. Product is free of dyes, greywater and septic safe. EPA Safer Choice and USDA Biobased Certified.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/4 in |
| Width | 6-3/4 in |
| Height | 10-1/2 in |
| Weight | 14 lbs |
| Size | 32 oz |
Product Details
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Classroom |
| Capacity | 32 oz |
| Scent | Parsley |
| Applicable Materials | Water-Safe Surfaces |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Dirt, Grime, Scum and Grease |
| Description | All Purpose Cleaner |
| Package Quantity | 6 Bottles |
| Manufacturers Part Number | PL9746/6 |
| Brand | ECOS Pro |