Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641765

Global Industrial™ Axial Air Mover, 1/2 HP, 4000 CFM

Product Description
Engineered to provide a fast response at a low power draw, the Global Industrial™ ½ HP Axial Fan's main purpose is to speed up water evaporation time for all construction and water restoration related projects to effectively cut down drying time. This robust dryer is made using roto-molded housing for quiet operation that doesn't impede on communication throughout any surrounding worksite location. The industrial axial fan pushes air using a 1/2 HP motor and includes 2-speed variations to offer efficient levels of drying for floors, walls and ceilings. Floor dryer allows 3 height adjustment positions for optimum drying. 360° rotation rack/stand and 25'L power cord included. ETL, cETL approved. 1 Year Limited Warranty.

PRICE
$285.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth12-7/8 in
Height21-1/2 in
Weight27 lbs
Cord Length25 ft

Product Details

Assembly RequiredNo
RPM1500 rpm
TypeAxial Air Mover
CFM4000 CFM
Horsepower1/2 HP
ColorBlue
Number of Speeds2
Amperage2.7 A
Hertz60 Hz
Voltage115 V
MaterialPlastic
DescriptionAxial Air Mover
Package Quantity1
Manufacturers Part Number641765
Indoor/OutdoorIndoor
Sound Level74/70
BrandGlobal Industrial

Compliance & Certifications

CertificationsETL, cETL