Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3247941

MPN #: SST-45-PSS-ST

Vestil™ Stainless Steel Solid Manual Carousel Top Spring Scissor Table, 4500 Lb. Cap., Silver

Product Description
The spring scissor table is ideal for distributing and shipping facilities. The unit allows the user to transfer products from work space to work space, while holding an ergonomically friendly position. The frame is designed of a stainless steel construction, which allows for strength, durability, and a long lifespan. The scissor mechanism raises the unit to the desired height, while the internal spring provides support when unit is being loaded and unloaded. The round top can be manually rotated 360 degrees for improved packaging and handling capabilities.

Features:
  • Maintains height for better user ergonomics
  • Accessible from all sides
  • Solid top for maneuvering of smaller items
  • Wide platform base increases stability


PRICE
$9,999.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43-5/8 in
Width43-5/8 in
Height27-3/4 in
Lowered Height9 in
Raised Height27-3/4 in
Weight432 lbs
Carousel Outside Diameter43-5/8 in
Max Weight Capacity4500 lbs

Product Details

Assembly RequiredNo
TypePallet Carousel
ColorSilver
MaterialStainless Steel
OperationManual
Manufacturers Part NumberSST-45-PSS-ST
ShapeRound
BrandVestil

Warranty

Warranty1 yr